Menu Search
Belts All Purpose Belt Leather Single Tongue
IDEAL #35-316

All Purpose Belt Leather Single Tongue

SKU # 78325035316
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: All Purpose Belt
Material: Leather
Belt Width: 1-3/4 in.
Belt Size: 30 - 46 in.
Clasp Type: Single Tongue

Belts: Type - All Purpose Belt; Material - Leather; Belt Width - 1 3/4"; Belt Size - 30" - 46"; Clasp Type - Single Tongue