Menu Search
Bells Vibrating Bell Mechanism 0.40A 24VAC
FEDERAL SIGNAL #600-024-1

Vibratone Vibrating Bell Mechanism 0.40A 24VAC

SKU # 78297930930
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bell Type: Vibrating Bell Mechanism
Mounting: Electrical Box
Operating Voltage: 24VAC
Operating Current: 0.40A
Size - Gong: Not Included