Menu Search
Bells Vibrating Bell, 120VAC
EDWARDS SIGNALING #434-4N5

Vibrating Bell, 120VAC

SKU # 78264024512
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Bell Type: Vibrating Bell
Operating Voltage: 120VAC
Size - Gong: 4.00 in.
Size - Overall: 2.70 in. H x 4.75 in. W x 4.90 in. D

EDW 434-4N5 120VAC 4IN BELL