Round Vibrating Bell 98dB 0.07A 120VAC

SKU: 78264023640
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Bell Type: Round Vibrating Bell
Mounting: Electrical Box
Operating Voltage: 120VAC
Operating Current: 0.07A
dB/10-Ft: 98
Color: Gray
Size - Gong: 10.00"
Size - Overall: 10.500" Diameter
Manufacturer Series: Adaptabel
Bells: Bell Type - Round Vibrating Bell; Mounting - Electrical Box; Operating Voltage - 120VAC; Operating Current - 0.07A; dB/10-Ft - 98; Color - Gray; Size - Gong - 10.00"; Size - Overall - 10.500" Diameter; Manufacturer Series - Adaptabel