Menu Search
Bells Round Vibrating Bell 92dB 0.07A 120VAC
EDWARDS SIGNALING #340-6N5

Adaptabel Round Vibrating Bell 92dB 0.07A 120VAC

SKU # 78264023580
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bell Type: Round Vibrating Bell
Mounting: Electrical Box
Operating Voltage: 120VAC
Operating Current: 0.07A
dB/​10-Ft: 92
Color: Gray
Size - Gong: 6.00"
Size - Overall: 7.125" Diameter