EDWARDS SIGNALING #435-6S1

Round Vibrating Bell 90dB 0.008A 250VDC

SKU: 78264024548
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bell Type: Round Vibrating Bell
Mounting: Electrical Box, Surface
Operating Voltage: 250VDC
Operating Current: 0.008A
dB/10-Ft: 90
Size - Gong: 6.00 in.
Manufacturer Series: 435
Description
Edwards 435 series are vibrating bells that produce a long, continuous ringing sound. The striker continues to strike the gong in rapid-fire as long as current is applied. Specified for timing, scheduling, paging and general alarm applications.
Additional Info: 2VA, DC Coil Resistance: 6100 ohm