Menu Search
THOMAS & BETTS #U568-5EG

Beam Clamp Safety Strap, 15 in(381.0mm), Steel

SKU # 78621063316
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Beam Clamp Safety Strap
Size: 15 in. (381mm)
Flange Width: 12 in
Material: Steel
Finish: Silver Galvanized

Beam Fasteners, Strap: Type - Beam Clamp Safety Strap; Size - 15 in(381.0mm); Flange Width - 12 in; Material - Steel; Finish - Sliver Galv