Menu Search
Beam Fasteners, Strap Strap Tie, 21 in. L x 1-1/4 in. W, 20 ga Steel

SIMPSON STRONG TIE CO #LSTA21

Strap Tie, 21 in. L x 1-1/4 in. W, 20 ga Steel

SKU #78739266760
Manufacturer Series: LSTA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Strap Tie
Size: LxW: 21 x 1-1/4 in.
Load: 1,235 lb.
Material: 20 Gauge Steel
Finish: Galvanized

Simpson strong-tie straps and plates join and reinforce joints with simple, versatile solutions for a wide range of connections. Available in many lengths, widths and thicknesses, straps can be used on the wide or narrow face of lumber for light repairs or heavy-duty projects. Many straps are designed to be used back-to-back on a piece of lumber without fastener interference.

Additional Info: Fasteners: 16-10d