SIMPSON STRONG TIE CO #LSTI73

Strap Tie, 18 Ga Steel, 73 in. L x 3-3/4 in. W, 4205 lb, Zinc Galvanized

SKU: 78739284600
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Strap Tie
Size: LxW: 73 x 3-3/4 in.
Load - lb: 4205
Material: 18 Gauge Steel
Finish: Zinc Galvanized
Manufacturer Series: LSTI
Description
Beam Fasteners, Strap: Type - Strap Tie; Size - 73 in. L x 3-3/4 in. W; Load - lb - 4205; Material - 18 Ga Steel; Finish - Zinc Galvanized; Manufacturer Series - LSTI