Menu Search
Beam Fasteners, Strap Strap Tie, 16 Ga Steel, 7 in. L x 3 in. W, 2735 lb, Galvanized

SIMPSON STRONG TIE CO #HTP37Z

Strap Tie, 16 Ga Steel, 7 in. L x 3 in. W, 2735 lb, Galvanized

SKU #78739286990
Manufacturer Series: HTP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Strap Tie
Size: LxW: 7 x 3 in.
Load: 2,735 lb.
Material: 16 Gauge Steel
Finish: Galvanized

Simpson Strong-Tie straps and plates join and reinforce joints with simple, versatile solutions for a wide range of connections. Available in many lengths, widths and thicknesses, straps can be used on the wide or narrow face of lumber for light repairs or heavy-duty projects. Many straps are designed to be used back-to-back on a piece of lumber without fastener interference.