Menu Search
Beam Fasteners, Strap Hurricane Tie, 16 Ga Steel, 915 lb, Galvanized
SIMPSON STRONG TIE CO #H6

Hurricane Tie, 16 Ga Steel, 915 lb, Galvanized

SKU # 78739230500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hurricane Tie
Load: 915 lb.
Material: 16 Gauge Steel
Finish: Galvanized

Beam Fasteners, Strap: Type - Hurricane Tie; Load - lb - 915; Material - 16 Ga Steel; Finish - Galvanized