Menu Search
Beam Fasteners, Strap Strap to Beam Clip, Steel
EATON B-LINE SERIES #BH-9-12-R

Strap to Beam Clip, Steel

SKU # 78101118895
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Strap to Beam Clip
Installation: Hammer-On
Mounting: Right-Angle to Beam
Flange Thickness: 9/16 - 3/4 in.
Load: 200 lb.
Material: Steel
Finish: Zinc Phosphate

Beam Fasteners, Strap: Type - Strap to Beam Clip; Installation - Hammer-On; Mounting - Right-Angle to Beam; Flange Thickness - in - 9/16-3/4; Load - lb - 200; Material - Steel; Finish - Zinc Phosphate