Menu Search
Beam Fasteners, Strap Conduit to Beam Clamp, 1-1/4 in. EMT, Locking, 1/8 - 1/4 in. Flange, 25 lb Load, Steel
EATON B-LINE SERIES #BG-20-E-2-4

Conduit to Beam Clamp, 1-1/4 in. EMT, Locking, 1/8 - 1/4 in. Flange, 25 lb Load, Steel

SKU # 78101118660
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Side-Mount
Mounting: Locking
Size: 1-1/4 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 25 lb.
Material: Steel

Beam Fasteners, Strap: Type - Conduit to Flange Clip; Installation - Hammer-On; Position - Side-Mount; Mounting - Locking; Size - 1-1/4 Emt/Rigid; Flange Range - in - 1/8 - 1/4; Load - lb - 25; Material - Steel