SIMPSON STRONG TIE CO #PSCL5/8

Panel Sheathing Clip, 20 Ga Steel

SKU: 78739251030
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Panel Sheathing Clip
Material: 20 Gauge Steel
Manufacturer Series: PSCL Series
Description
Beam Fasteners, Multi-Purpose: Type - Panel Sheathing Clip; Material - 20 Ga Steel; Additional Information - Finish: Galvanized, Span Rating: 40/20, Width: 1-1/4 in., Application Thickness: 5/8 in.; Manufacturer Series - PSCL Series
Additional Info: Finish: Galvanized, Span Rating: 40/20, Width: 1-1/4 in., Application Thickness: 5/8 in.