Menu Search
SIMPSON STRONG TIE CO #PSCL1/2

Panel Sheathing Clip, 20 Ga Steel

SKU # 78739221320 Manufacturer Series: PSCL Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Sheathing Clip
Material: 20 Gauge Steel

Beam Fasteners, Multi-Purpose: Type - Panel Sheathing Clip; Material - 20 Ga Steel; Additional Information - Finish: Galvanized, Span Rating: 32/16, Width: 1-1/4 in., Application Thickness: 1/2 in.; Manufacturer Series - PSCL Series

Additional Info: Finish: Galvanized, Span Rating: 32/16, Width: 1-1/4 in., Application Thickness: 1/2 in.