Menu Search
Beam Fasteners, Multi-Purpose Adjustable Framing L-Angle, 18 Ga Steel

SIMPSON STRONG TIE CO #LS70Z

Adjustable Framing L-Angle, 18 Ga Steel

SKU #78739237260
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Adjustable Framing L-Angle
Material: 18 Gauge Steel

Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed. Some can be bent (skewed) to match the project. For outdoor projects or those where moisture is present, use our ZMAX zinc-coated connectors, which provide extra resistance against corrosion (look for a Z at the end of the model number).

Additional Info: Finish: Galvanized, Size: 7 in. L x 3-1/4 in. W x 1-1/4 in. D