EATON B-LINE SERIES #BF4

Z Purlin Angle Flange Clip, Multi-Purpose Hammer-On

SKU: 78101104271
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Z Purlin Angle Flange Clip
Installation: Hammer-On
Hanger Type: Hole
Flange Min - in: 1/16
Flange Max - in: 1/4 in.
Load - lb: 160
Material: Steel
Description
Beam Fasteners, Multi-Purpose: Type - Z Purlin Angle Flange Clip, Multi-Purpose; Installation - Hammer-On; Hanger Type - Hole, Wire, S-Hooks; Flange Min - in - 1/16; Flange Max - in - 1/4; Load - lb - 160; Material - Steel