Menu Search
Beam Fasteners, Multi-Purpose Flange Clip Hammer-On
EATON B-LINE SERIES #BE-9-12

Flange Clip Hammer-On

SKU # 78101118305
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flange Clip
Installation: Hammer-On
Mounting Type: Hole
Flange/​Rod Max: 3/4 Flange
Load: 200 lb.
Material: Steel