Menu Search

EATON B-LINE SERIES #BE-5-8

Flange Clip Hammer-On

SKU: 78101118300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flange Clip
Installation: Hammer-On
Mounting Type: Hole
Flange/Rod Max: 1/2 Flange
Load - lb: 200
Material: Steel
Description
Beam Fasteners, Multi-Purpose: Type - Flange Clip; Installation - Hammer-On; Mounting Type - Hole, Horizontal, 1/4; Flange/Rod Max - 1/2 Flange; Load - lb - 200; Material - Steel