Menu Search
NVENT CADDY #812M24BP

Conduit to Flange Clip, Bottom-Mount, 1/2 to 3/4 Emt/Rigid, 75 lbs

SKU # 78285683260
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit to Flange Clip
Installation: Hammer-On
Conduit Clip Position: Bottom-Mount
Conduit Clip Type: Locking
Conduit Size: 1/2 to 3/4 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 75 lb.
Material: Steel

Beam Fasteners, Conduit: Type - Conduit to Flange Clip; Installation - Hammer-On; Conduit Clip Position - Bottom-Mount; Conduit Clip Type - Locking; Conduit Size - 1/2 to 3/4 Emt/Rigid; Flange Range - in - 1/8 - 1/4; Load - lb - 75; Material - Steel