Menu Search
NVENT CADDY #BC20M

Conduit to Flange Clamp, Bottom-Mount, 1-1/4 Emt/Rigid, 100 lbs

SKU # 78285619220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Flange Clamp
Installation: Set-Screw
Conduit Clip Position: Bottom-Mount
Conduit Clip Type: Locking
Conduit Size: 1-1/4 Emt/Rigid
Flange Range: 1/8 to 1/2 in.
Load: 100 lb.
Material: Steel