Menu Search
Search
NVENT CADDY #4Z34812M

Clip, Conduit to Flange, Snap Close, Side-Mount

SKU # 78285650210
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Flange or Drop Wire Clip
Installation: Clip-On
Conduit Clip Position: Side-Mount
Conduit Clip Type: Locking
Conduit Size: 1/2 to 3/4 Emt/Rigid
Flange Range: 1/8 to 3/8 in.
Material: Steel

Beam Fasteners, Conduit: Type - Conduit to Flange or Drop Wire Clip; Installation - Clip-On; Conduit Clip Position - Side-Mount; Conduit Clip Type - Locking; Conduit Size - 1/2 to 3/4 Emt/Rigid; Flange Range - in - 1/8 - 3/8; Material - Steel