You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON B-LINE SERIES #BG-8-12-E-2-4

Conduit to Flange Clip, Side-Mount, 1/2 to 3/4 Emt/Rigid, 25 lbs

SKU # 78101118505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Flange Clip
Installation: Hammer-On
Conduit Clip Position: Side-Mount
Conduit Clip Type: Locking
Conduit Size: 1/2 to 3/4 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 25 lb.
Material: Steel