Menu Search
Search
EATON B-LINE SERIES #BG-16-U-5-8

Conduit to Flange Clip, Bottom-Mount, 1 Emt/Rigid, 75 lbs

SKU # 78101118630
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Flange Clip
Installation: Hammer-On
Conduit Clip Position: Bottom-Mount
Conduit Clip Type: Locking
Conduit Size: 1 Emt/Rigid
Flange Range: 5/16 to 1/2 in.
Load: 75 lb.
Material: Steel