Menu Search
Search
EATON B-LINE SERIES #BP-16-U-2-4

Conduit to Flange Clip, Bottom-Mount, 1 Emt, 3/4 Rigid, 25 lbs

SKU # 78101119490
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Flange Clip
Installation: Hammer-On
Conduit Clip Position: Bottom-Mount
Conduit Clip Type: Push-In
Conduit Size: 1 Emt
Flange Range: 1/8 to 1/4 in.
Load: 25 lb.
Material: Steel