Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
EATON B-LINE SERIES #BG-20-U-2-4

Conduit to Flange Clip, Bottom-Mount, 1-1/4 Emt/Rigid, 75 lbs

SKU # 78101118680
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Flange Clip
Installation: Hammer-On
Conduit Clip Position: Bottom-Mount
Conduit Clip Type: Locking
Conduit Size: 1-1/4 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 75 lb.
Material: Steel

Beam Fasteners, Conduit: Type - Conduit to Flange Clip; Installation - Hammer-On; Conduit Clip Position - Bottom-Mount; Conduit Clip Type - Locking; Conduit Size - 1-1/4 Emt/Rigid; Flange Range - in - 1/8 - 1/4; Load - lb - 75; Material - Steel