Menu Search
Beam Fasteners, Conduit Conduit to Beam Clamp, Side-Mount, 1-1/4 Emt/Rigid, 25 lbs
EATON B-LINE SERIES #BG-20-C1

Conduit to Beam Clamp, Side-Mount, 1-1/4 Emt/Rigid, 25 lbs

SKU # 78101118650
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Conduit to Beam Clamp
Conduit Clip Position: Side-Mount
Conduit Size: 1-1/4 Emt/Rigid
Flange Range: 1/2 in.
Load: 25 lb.
Material: Steel

Beam Fasteners, Conduit: Type - Conduit to Beam Clamp; Conduit Clip Position - Side-Mount; Conduit Size - 1-1/4 Emt/Rigid; Flange Range - in - 1/2; Load - lb - 25; Material - Steel