Menu Search
Beam Fasteners, Conduit Beam Clamp, 1/2 to 3/4 in., Locking, 1/8 - 1/4 in. Flange, 25 lb Load, Steel, Side-Mount

EATON B-LINE SERIES #BG812E24MZINC

Guide-Rite Beam Clamp, 1/2 to 3/4 in., Locking, 1/8 - 1/4 in. Flange, 25 lb Load, Steel, Side-Mount

SKU #78101103923
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Conduit to Flange Clamp
Installation: Hammer-On
Conduit Clip Position: Side-Mount
Conduit Clip Type: Locking
Conduit Size: 1/2 to 3/4 in.
Flange Range: 1/8 to 1/4 in.
Load: 25 lb.
Material: Steel

Beam Fasteners, Conduit: Type - Conduit to Flange Clamp; Installation - Hammer-On, Plier; Conduit Clip Position - Side-Mount; Conduit Clip Type - Locking ; Conduit Size - 1/2 to 3/4 in.; Flange Range - in - 1/8 - 1/4; Load - lb - 25; Material - Steel; Manufacturer Series - Guide-Rite