Menu Search
Beam Fasteners, Conduit Conduit/Pipe to Flange Clip, Side-Mount, 1.25 in. EMT, 25 lbs
CADDY FASTENERS #20M24SM

Conduit/Pipe to Flange Clip, Side-Mount, 1.25 in. EMT, 25 lbs

SKU # 78285611220 Manufacturer Series: H-MSM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit/Pipe to Flange Clip
Installation: Hammer-On
Conduit Clip Position: Side-Mount
Conduit Clip Type: Locking
Conduit Size: 1.25 in. EMT
Flange Range: 1/8 to 1/4 in.
Load: 25 lb.
Material: Steel
Flange Min: 1/8 in.
Flange Max: 1/4 in.

Additional Info: Pivots a full 360 deg.