Menu Search
Beam Fasteners, Conduit Conduit/Pipe to Flange Clip, Bottom-Mounted, 1.5 in. EMT, 1.5 in. Rigid/Pipe, 75 lbs

CADDY FASTENERS #24M24

Conduit/Pipe to Flange Clip, Bottom-Mounted, 1.5 in. EMT, 1.5 in. Rigid/Pipe, 75 lbs

SKU #78285616224
Manufacturer Series: EM-M
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit/Pipe to Flange Clip
Installation: Hammer-On
Conduit Clip Position: Bottom-Mounted
Conduit Clip Type: Locking
Conduit Size: 1.5 in. EMT
Flange Range: 1/8 to 1/4 in.
Load: 75 lb.
Material: Steel
Flange Min: 1/8 in.
Flange Max: 1/4 in.

Additional Info: Pivots a full 360 deg.; Supports pipe from beam flanges