Menu Search

EATON B-LINE SERIES #BX4-U-2-4

Cable to Beam Clip Hammer-On

SKU: 78101101197
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fastener Type: Cable to Beam Clip
Installation: Hammer-On
Clip Position: Bottom-Mount
Clip Type: Clip-On
Cable Size: 3/8" MC/AC
Flange Range: 1/8 to 1/4 in.
Material: Steel
Description
Beam Fasteners, Cable: Fastener Type - Cable to Beam Clip; Installation - Hammer-On; Clip Position - Bottom-Mount; Clip Type - Clip-On; Cable Size - 3/8" MC/AC; Flange Range - in - 1/8 - 1/4; Material - Steel; Additional Information - Cable Clip Rotates 360 deg
Additional Info: Cable Clip Rotates 360 deg