Menu Search
Beam Fasteners, Cable Cable to Beam Clip Clip-On
EATON B-LINE SERIES #BXS-1011

Cable to Beam Clip Clip-On

SKU # 78101119975
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fastener Type: Cable to Beam Clip
Installation: Clip-On
Clip Position: On-Flange
Clip Type: Clip-On
Cable Size: 0.393-0.433" O.D.
Flange Range: 1/16 to 5/32 in.
Load: None
Material: Steel