Menu Search
Beam Fasteners, Box-Fixture Beam Clamp, Hammer-On Installation, 75 lb, Steel
PANDUIT #PM58

Beam Clamp, Hammer-On Installation, 75 lb, Steel

SKU # 07498362986
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fastener Type: Box to Beam Clamp
Installation: Hammer-On
Flange Range: 5/16 to 1/2 in.
Load: 75 lb.
Material: Steel

Clamp; Conduit to Beam; Steel