Menu Search
Search
O-Z/GEDNEY #IS-503

Rod to Beam Clamp 1/2-13 Malleable Iron

SKU # 78312631020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vert & Horiz
Rod Size: 1/2-13
Jaw Opening: 15/16 in.
Flange Width: All
Material: Malleable Iron
Finish: Zinc-plated