The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
NVENT CADDY #BC140037EG

Rod to Beam Clamp 3/8 Steel

SKU # 78285634013
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Size: 3/8
Load: 800 lb.
Material: Steel
Finish: Electro-Galvanized

Additional Info: Flange Thickness: 1-5/8 in. Max