Menu Search
Beam Clamps, Rod Rod to Beam Clamp 3/8-16 Stamped Steel
NVENT CADDY #2000037EG

Rod to Beam Clamp 3/8-16 Stamped Steel

SKU # 78285633963 Manufacturer Series: Model 200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vertical
Rod Size: 3/8-16
Jaw Opening: 3/4 in.
Flange Width: All
Load: 250 lb.
Material: Stamped Steel
Finish: Electro-Galvanized

Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Installation - Set-Screw; Rod Holes - Vertical, Tapped; Rod Size - 3/8-16; Jaw Opening - in - 3/4; Flange Width - All; Load - lb - 250; Material - Stamped Steel; Finish - Electrogalvanized; Manufacturer Series - Model 200