This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
NVENT CADDY #BC130050EG

Rod to Beam Clamp 1/2 Steel

SKU # 78285634011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Size: 1/2
Load: 1,100 lb.
Material: Steel
Finish: Electro-Galvanized

Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Installation - Set-Screw; Rod Size - 1/2; Load - lb - 1100; Material - Steel; Finish - Electrogalvanized; Additional Information - Flange Thickness: 7/8 in. Max

Additional Info: Flange Thickness: 7/8 in. Max