Rod to Beam Clamp 1/4-20 Malleable Iron

SKU: 78461024700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vert & Horiz
Rod Size: 1/4-20
Jaw Opening - in: 7/8
Flange Width: All
Material: Malleable Iron
Finish: Zinc-plated
Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Installation - Set-Screw; Rod Holes - Vert & Horiz, Tapped; Rod Size - 1/4-20; Jaw Opening - in - 7/8; Flange Width - All; Material - Malleable Iron; Finish - Zinc Plated