You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MIDWEST ELECTRIC #529

Rod to Beam Clamp 1/4-20 Malleable Iron

SKU # 78456420529
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vert & Horiz
Rod Size: 1/4-20
Jaw Opening: 5/8 in.
Flange Width: All
Material: Malleable Iron
Finish: Zinc-plated

Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Installation - Set-Screw; Rod Holes - Vert & Horiz, Tapped; Rod Size - 1/4-20; Jaw Opening - in - 5/8; Flange Width - All; Material - Malleable Iron; Finish - Zinc Plated