Menu Search
Beam Clamps, Rod Rod to Beam Clamp 5/8-11
EATON B-LINE SERIES #B321-3ZN

Rod to Beam Clamp 5/8-11

SKU # 78101153133
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Size: 5/8-11
Load: 1,600 lb.
Finish: Zinc-plated

Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Installation - Set-Screw; Rod Size - 5/8-11; Load - lb - 1600; Finish - Zinc Plated; Additional Information - Flange Thickness: 1-11/16 in. Max

Additional Info: Flange Thickness: 1-11/16 in. Max