Menu Search
Beam Clamps, Rod Rod to Beam Clamp 5/16-18 Malleable Iron

EATON B-LINE SERIES #B444-5/16ZN

Rod to Beam Clamp 5/16-18 Malleable Iron

SKU #78101155338
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vert & Horiz
Rod Size: 5/16-18
Jaw Opening: 1/2 in.
Flange Width: All
Load: 150 lb.
Material: Malleable Iron
Finish: Electro-Plated