Menu Search
Search
EATON B-LINE SERIES #B321-1HDG

Rod to Beam Clamp 3/8-16

SKU # 78101153114 Manufacturer Series: B321
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vertical
Rod Size: 3/8-16
Jaw Opening: 1/4 in.
Load: 1300 lb.
Finish: Hot Dip Galvanized

Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Installation - Set-Screw; Rod Holes - Vertical, Threaded; Rod Size - 3/8-16; Jaw Opening - in - 1/4; Load - lb - 1300; Finish - Hot Dip Galvanized; Additional Information - Channel Mounting; Manufacturer Series - B321

Additional Info: Channel Mounting