Menu Search
Beam Clamps, Rod Rod to Beam Clamp 3/8-16 Steel

EATON B-LINE SERIES #B305-ZN

Rod to Beam Clamp 3/8-16 Steel

SKU #78101152993
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vertical
Rod Size: 3/8-16
Jaw Opening: 7/8 in.
Flange Width: All
Load: 600 lb.
Material: Steel
Finish: Zinc-plated

Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Installation - Set-Screw; Rod Holes - Vertical, Tapped; Rod Size - 3/8-16; Jaw Opening - in - 7/8; Flange Width - All; Load - lb - 600; Material - Steel; Finish - Zinc Plated