Menu Search
DOTTIE #BK14

Rod to Beam Clamp 1/4-20 Steel

SKU # 78100210090
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vert & Horiz
Rod Size: 1/4-20
Jaw Opening: 5/8 in.
Flange Width: All
Material: Steel
Finish: Zinc-plated