BRIDGEPORT FITTINGS #952

Rod to Beam Clamp 5/16-18 Malleable Iron

SKU: 78174700952
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vert & Horiz
Rod Size: 5/16-18
Jaw Opening - in: 11/16
Flange Width: All
Material: Malleable Iron
Finish: Electro-Plated
Description
Beam Clamps, Rod: Clamp Type - Rod to Beam Clamp; Installation - Set-Screw; Rod Holes - Vert & Horiz, Tapped; Rod Size - 5/16-18; Jaw Opening - in - 11/16; Flange Width - All; Material - Malleable Iron; Finish - Electro-Plated