Menu Search
APPLETON #BH-501

Rod to Beam Clamp 5/16-18 Malleable Iron

SKU # 78138115680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vert & Horiz
Rod Size: 5/16-18
Jaw Opening: 15/16 in.
Flange Width: All
Load: 535 lb.
Material: Malleable Iron
Finish: Electro-Plated