Menu Search
Beam Clamps, Rod Rod to Beam Clamp 1/2-13 Malleable Iron
APPLETON #BH-503

Rod to Beam Clamp 1/2-13 Malleable Iron

SKU # 78138115690
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp Type: Rod to Beam Clamp
Installation: Set-Screw
Rod Holes: Vert & Horiz
Rod Size: 1/2-13
Jaw Opening: 1-1/16 in.
Flange Width: All
Load: 900 lb.
Material: Malleable Iron
Finish: Electro-Plated