Menu Search
Beam Clamps, Conduit Conduit to Beam, U-Type Clamp 2 inch Steel

UNISTRUT CORP #P1117HG

Conduit to Beam, U-Type Clamp 2 inch Steel

SKU #78636401824
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Clamp Type: Conduit to Beam
Conduit Position: Parallel to Beam
Material: Steel
Finish: Hot Dip Galvanized
Trade Size: 2 in.

Beam Clamps, Conduit: Clamp Type - Conduit to Beam, U-Type; Conduit Position - Parallel to Beam; Material - Steel; Finish - Hot Dip Galvanized; Trade Size - in - 2