Menu Search
Beam Clamps, Conduit Beam Clamp, 2 in. Trade, Right Angle to Beam Conduit, Malleable Iron, PVC Coated
THOMAS & BETTS #RA2-G

OcalĀ® Beam Clamp, 2 in. Trade, Right Angle to Beam Conduit, Malleable Iron, PVC Coated

SKU # 70450840252 Manufacturer Series: Blue
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Malleable Iron
Finish: PVC Coated
Trade Size: 2 in.

Additional Info: Color: Gray