STEEL CITY #RC-3/4

Conduit to Beam, Right Angle Clamp 3/4 inch Malleable Iron

SKU: 78599150313
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Malleable Iron
Finish: Electro-Galvanized
Trade Size: 3/4 in.
Description
Beam Clamps, Conduit: Clamp Type - Conduit to Beam, Right Angle; Conduit Position - Right Angle to Beam; Material - Malleable Iron; Finish - Electrogalvanized; Trade Size - in - 3/4